Digital Thermostat for Wolf Steel BGD42P and BGD42N Direct Vent Natural Gas Fireplace
Digital Thermostat for Wolf Steel BGD42P and BGD42N Direct Vent Natural Gas Fireplace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall Mount Digital Thermostat
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- WHD31
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Product Type:
- Fireplace Thermostat Control
- Smart Home Enabled:
- No
- Touch Screen -:
- No
- Weight:
- 0.45 lb
- Width:
- 4-1/2 in