Limit Switchbox 3/4 in. 316 Stainless Steel Shaft with Aluminum Base and Resin Lid
Limit Switchbox 3/4 in. 316 Stainless Steel Shaft with Aluminum Base and Resin Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Aluminum, Resin, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Limit Switch Box
- UL Listed:
- No
- WaterSense Labeled:
- No