11/16 x 11/16 x 96 in. Primed Fingerjoint Pine Molding Quarter Round
11/16 x 11/16 x 96 in. Primed Fingerjoint Pine Molding Quarter Round
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-primed
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 11/16 in
- Length:
- 96 in
- Material:
- Wood
- NSF Certified:
- No
- Product Type:
- Quarter Round