This product requires certification to purchase.

18 in. Plastic Bucket Tray

You last purchased this on
 
Wooster®

18 in. Plastic Bucket Tray

  • Fast #
  • Part #WBR41514
  • Item #5169860
  • Manufacturer Part #BR415-14
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

18 in. Plastic Bucket Tray

  • Fast #
  • Part #WBR41514
  • Item #5169860
  • Manufacturer Part #BR415-14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wooster® 1-gal Sherlock® Bucket-Tray™ liner
  • Built-in 14" roll-off grid
  • Requires Certification

Specifications

Application:
Residential
Height:
7 in
Length:
14 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Bucket Tray
Size:
1 gal
Width:
18 in