3 in. Angle Sash Brush
3 in. Angle Sash Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique synthetic blend featuring Micro Tip™ filaments
- Firm, full formulation for smooth paint flow and increased production
- Wooster® 3" Alpha® synthetic blend angle sash brush
- Wood handle
- Stainless steel ferrule
Specifications
- Application:
- Residential
- Handle Material:
- Wood
- Length:
- 3-11/16 in
- Material:
- Synthetic
- Product Type:
- Angular Brush, Paint Brush
- Size:
- 3 in
- Thickness:
- 11/16 in