3 in. Synthetic General Purpose Paint Brush
This product has been replaced by
Manufacturer Part #1147-3
3 in. Synthetic General Purpose Paint Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for applying latex paints and/or glues
- Tin-plated steel ferrule
- Wooster® 3" Spiffy™ maintenance, flat sash brush
- Disposable
- Plastic handle
Specifications
- Color Finish Name:
- Black
- Handle Material:
- Plastic
- Material:
- Synthetic
- Product Type:
- Paint Brush
- Width:
- 3 in