18 x 1//2 in. Plastic Knit Fabric Roller Cover
American Contractor™ 18 x 1//2 in. Plastic Knit Fabric Roller Cover
Frequently Purchased Together
Product Details
- For use with all flat, eggshell and satin paints
- Nap measures 1/2"
- Wooster® 18" American Contractor™ nap roller cover
- Excellent paint pick-up and release
- Double-thick polypropylene core resists water, solvents and cracking
Specifications
- Application:
- Residential
- Collection:
- American Contractor™
- Length:
- 18 in
- Material:
- Plastic, Knit Fabric
- Material Type:
- Polypropylene
- Product Type:
- Roller Cover
- Size:
- 18 in x 1/2 in