9 x 15 in. Plastic Roller Frame in Chrome Plated
Magikage® Ninety 9 x 15 in. Plastic Roller Frame in Chrome Plated
Frequently Purchased Together
Product Details
- Grip with reinforced threads
- Sherlock GT® compatible
- Sturdy 5-wire cage
- Chrome-plated 5/16 in. shank, 90° angle
Documents
Specifications
- Application:
- Painting, Rollers
- Collection:
- Magikage® Ninety
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Material:
- Polypropylene
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Roller Frame
- Size:
- 15 in x 9 in
- Width:
- 9 in