This product requires certification to purchase.

9 in. Roller Cover with 9/16 in. Nap in White and Green

You last purchased this on
 
Wooster®

Micro Plush™ 9 in. Roller Cover with 9/16 in. Nap in White and Green

  • Fast #
  • Part #WR2389
  • Item #5170146
  • Manufacturer Part #R238-9
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

Micro Plush™ 9 in. Roller Cover with 9/16 in. Nap in White and Green

  • Fast #
  • Part #WR2389
  • Item #5170146
  • Manufacturer Part #R238-9
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wooster® 9" Micro Plush™ nap roller cover
  • For use with all paints and enamels
  • Microfiber fabric
  • Nap measures: 9/16"
  • Delivers a very uniform and even finish
  • Double-thick polypropylene core resists water, solvents and cracking
  • Requires Certification

Specifications

Application:
Residential
Collection:
Micro Plush™
Color Finish Name:
White
Length:
9 in
Material:
Microfiber, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 9/16 in