12 ft. Extension Pole

You last purchased this on
 
Wooster®

Sherlock® 12 ft. Extension Pole

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

Sherlock® 12 ft. Extension Pole

  • Fast #
  • Part #WR092
  • Item #4870173
  • Manufacturer Part #R092
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Conversion tip R042 stores in the end of the grip to make all threaded tools GT compatible
  • Instantly change tools with one push on the fiberglass-reinforced nylon lever
  • Special bayonet Grip Tip™ holds Wooster tools in place so they cannot twist or loosen
  • Adjustable from 6' to 12'
  • Easily adjusts in 6" increments with a touch of the thumb, then locks securely in place
  • Rugged fiberglass outer pole
  • Hexagonal aluminum inner pole prevents twisting
  • Requires Certification

Specifications

Collection:
Sherlock®
Length:
12 ft
Material:
Aluminum, Fiberglass
Product Type:
Extension Pole