12 in. Springless Stand with Telescoping Legs
12 in. Springless Stand with Telescoping Legs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single sign attachment point holds sign above the ground
- Breakaway upon impact base feature
- Lightweight and compact single spring loaded sign stand weighing 23 lbs and stores in less than 1 cubic foot
- Highly visible, bright, powder coated legs
- Three height adjustments on legs for uneven terrain
- Telescoping legs with pull pin and kick release levers that can be released by hand or foot for fast setup
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Orange
- Height:
- 12 in
- Product Type:
- Sign Stand
- Weight:
- 23 lb