48 x 48 in. Worker Symbol in Orange
48 x 48 in. Worker Symbol in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Abrasion resistant sign face and sturdy ribs with very durable corner pockets
- Easy storage and made of lightweight, extremely flexible, material
- Quick and easy setup and takedown
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Orange
- Material:
- Fiberglass, Plastic
- Material Type:
- Vinyl
- Number of Faces:
- 1
- Size:
- 48 in x 48 in
- Width:
- 48 in