28 in. 5 lb. Traffic Cone with Reflective Collar in Fluorescent Orange
Trimline 28 in. 5 lb. Traffic Cone with Reflective Collar in Fluorescent Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece, flow-molded polyvinyl chloride
- Anti-fade, fluorescent orange color
- Trimline design provides additional wind resistance and saves storage space
- Meet MUTCD and FHWA requirements
- Meet NCHRP350 requirements
- Broad base for stability
Documents
Specifications
- Collection:
- Trimline
- Color Finish Category:
- Oranges
- Color Finish Name:
- Fluorescent Orange
- Height:
- 28 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 0.130 in
- Type:
- Cone, Reflective Collar
- Weight:
- 5 lb
- Width:
- 13 in