600 ft. Roll Foam Wrap
600 ft. Roll Foam Wrap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 32 ft
- IAPMO Listed -:
- No
- Length:
- 600 ft
- NSF Certified:
- No
- Width:
- 6 ft