WRIST SUPP SM 5565 DUAL FLEX
WRIST SUPP SM 5565 DUAL FLEX
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The straps wrap completely around the wrist for added support
- Easy to put on, it is lined to keep hands dry and fits both right and left hands
- For firm support, the Dual-Flex™ contains four stays on the front and back of the wrist to limit flexion (downward) and extension (upward) movement and encourage neutral wrist position
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Wrist Support
- Size:
- Small
- Type:
- A721201