12 x 9-1/2 in. Waterless Cleaning Wipes Refill in Green 75-Count
12 x 9-1/2 in. Waterless Cleaning Wipes Refill in Green 75-Count
Frequently Purchased Together
Product Details
- Wypall waterless cleaning wipes are the ideal pre-saturated cleaner for on-the-go cleaning of hands, tools, parts and non-porous work surfaces
- Natural solvents cut through grease, grime and oil while soothing ingredients aid in moisturizing the skin
Specifications
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Length:
- 12 in
- Package Quantity:
- Bag of 75
- Product Type:
- Wiper
- Width:
- 9-1/2 in