16-2/5 x 9-4/5 in. Economizer Wipe in White (Case of 6)
L30 16-2/5 x 9-4/5 in. Economizer Wipe in White (Case of 6)
Frequently Purchased Together
Product Details
- Ideal for a wide range of light-duty healthcare/patient wiping, maintenance, processing and janitorial wiping tasks (could be an alternative to towel rags in a box)
- Features the double re-creping (DRC) technology, which gives them high surface softness and a reinforced grid for strength
- This wiping towel has a towel-like feel at a value price and the box is designed for one-at-a-time dispensing
- Color: White
- Soft enough for personal use on hands and skin (natural rubber latex free), strong enough for wet surface wiping and cleaning
Specifications
- Collection:
- L30
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-2/5 in
- Package Quantity:
- Case of 6
- Product Type:
- Wiper
- Width:
- 9-4/5 in