9-4/5 x 16-2/5 in. Pop-Up Wipes Box in White
L30 9-4/5 x 16-2/5 in. Pop-Up Wipes Box in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pop-Up® box dispenser
Specifications
- Collection:
- L30
- Color Finish Name:
- White
- Length:
- 9-4/5 in
- Material:
- Paper
- Product Type:
- Wipes
- Width:
- 16-2/5 in