Jumbo Roll of 750 Wipes in White
L40 Jumbo Roll of 750 Wipes in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for routine industrial cleaning and maintenance
- Removes soils and liquids from face and hands
- High capacity perforated roll replaces 100 pounds of rags
Specifications
- Application:
- Industrial
- Collection:
- L40
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13-2/5 in
- Material:
- DRC
- Package Quantity:
- Roll of 750
- Product Type:
- Wiper
- Size:
- 13-2/5 in x 12-2/5 in
- Width:
- 12-1/5 in