13-2/5 x 9-4/5 in. Small Wipes Roll in White (Case of 12)
X60 13-2/5 x 9-4/5 in. Small Wipes Roll in White (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs and soft enough for face and hands
- Wypall X60 wipers in a small roll format brings the absorbing power of Hydroknit® technology to a lighter weight wiper
Specifications
- Collection:
- X60
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 13-2/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Wiper
- Width:
- 9-4/5 in