X60 8-17/50 x 16-4/5 in. Wipes in White (Case of 10)

Part #K34790  |  Item #8133614  |  Manufacturer Part #34790

$138.04 per CASE

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • WypAll® X60 cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks
  • WypAll® X60 cloths help raise the standard for general-purpose cloths at a terrific value
  • These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind
  • To create an effective general purpose industrial cloth, WypAll® combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value
  • They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas

Documents

Specifications

Application: Residential

Collection: X60

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16-4/5 in

Package Quantity: Case of 10

Product Type: Wipes

Size: 8-17/50 in x 16-4/5 in

Width: 8-17/50 in