12-1/2 in. Folded Wipes in White 76-Count
X70 12-1/2 in. Folded Wipes in White 76-Count
Frequently Purchased Together
Product Details
- Quarter-fold
- Hydroknit® technology
- Ideal for all manufacturing and maintenance and repair
- Perfect for surface and tool cleaning as well as heavy-maintenance wiping
Specifications
- Application:
- Industrial
- Collection:
- X70
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 12-1/2 in
- Material:
- Plastic, Cellulose
- Material Type:
- Polypropylene
- Package Quantity:
- 76
- Product Type:
- Wiper
- Width:
- 12 in