4 x 7/16 in. Plier
4 x 7/16 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Jaw Capacity (in):
- 7/16 in
- Length:
- 4 in
- Number of Tools Included:
- 1
- Thickness:
- 0.281 in
- Tool Type:
- Diagonal Cutting Pliers