Xirtec® 2-1/2 in. Socket x MPT Schedule 40 PVC Adapter

Part #P40SMAL  |  Item #606  |  Manufacturer Part #PVC 02109 1700

$4.97 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #P40SMAD | Item #51109 | Mfr. Part #PVC 02109 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.40 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #P40SMAF | Item #33997 | Mfr. Part #PVC 02109 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.45 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #P40SMAG | Item #16578 | Mfr. Part #PVC 02109 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.79 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40SMAH | Item #51713 | Mfr. Part #PVC 02109 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.96 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40SMAJ | Item #34938 | Mfr. Part #PVC 02109 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.29 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #P40SMAK | Item #17010 | Mfr. Part #PVC 02109 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.69 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40SMAL | Item #606 | Mfr. Part #PVC 02109 1700

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.97 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #P40SMAM | Item #35708 | Mfr. Part #PVC 02109 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.27 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #P40SMAP | Item #19375 | Mfr. Part #PVC 02109 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.29 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #P40SMAS | Item #386428 | Mfr. Part #035611

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.86 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #P40SMAU | Item #38391 | Mfr. Part #PVC 02109 2200

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.18 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #P40SMAX | Item #89218 | Mfr. Part #035613

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.01 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM D-672, ASTM F-1970, ASTM F-480]

Application: [Irrigation, Pharmaceutical, Wastewater, Waterworks]

CSA Certified: CSA B137.3

Clean Bagged: No

Collection: Xirtec®

Color Finish: White

End Connection 1: Socket

End Connection 2: MIP

End Connections: Socket x MPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

High Pressure: 180

IAPMO Listed: No

Length: 3-19/32 in

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Temperature Range: Up to 140 Deg F

Type: P40SMAL

UL Listed: No