Xirtec® 2 in. Spigot x Socket Street Schedule 40 PVC 90 Degree Elbow

Part #P40SS9K  |  Item #659  |  Manufacturer Part #PVC 02304 1400

$7.60 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #P40SS9D | Item #31264 | Mfr. Part #PVC 02304 0500

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.41 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #P40SS9F | Item #15400 | Mfr. Part #PVC 02304 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.73 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #P40SS9G | Item #51064 | Mfr. Part #PVC 02304 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.98 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40SS9H | Item #34643 | Mfr. Part #035547

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.26 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40SS9J | Item #18296 | Mfr. Part #PVC 02304 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.94 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #P40SS9K | Item #659 | Mfr. Part #PVC 02304 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.60 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Application: Pressure

Clean Bagged: No

Collection: Xirtec®

Color Finish: White

Elbow Degree: 90

End Connection 1: Spigot

End Connection 2: Socket

End Connections: Spigot x Socket

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Street]

High Pressure: 168

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Temperature Range: Up to 140 Deg F

Type: P40SS9K

UL Listed: No

Weight: 0.426