Xirtec® 4 in. Socket x Slip Straight Schedule 80 PVC Coupling

Part #P80SCP  |  Manufacturer Part #PVC 08100 2600

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970]

Application: Pressure

Clean Bagged: No

Collection: Xirtec®

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 80

Type: P80SCP