1 in. Flanged Stainless Steel 150# Sleeved Plug Valve with PTFE Extended Handle

You last purchased this on
 
Xomox

1 in. Flanged Stainless Steel 150# Sleeved Plug Valve with PTFE Extended Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

1 in. Flanged Stainless Steel 150# Sleeved Plug Valve with PTFE Extended Handle

  • Fast #
  • Part #X06766P1EWG
  • Item #7505596
  • Manufacturer Part #067-6-6-P1-XW 1
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Length:
5 in
Material:
Stainless Steel
Pressure Class:
150#
Valve Size:
1 in
Valve Type:
Plug Valve