3/4 in. 300# Threaded Monel PTFE Plug Valve with Wrench Operator HF ALKY Monel Body, Monel Plug, PTFE Sleeve
Figure 0366 3/4 in. 300# Threaded Monel PTFE Plug Valve with Wrench Operator HF ALKY Monel Body, Monel Plug, PTFE Sleeve
Frequently Purchased Together
Product Details
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- Easy in-line adjustability
- 360° port lip design to ensure sleeve containment
- There are no body cavities where flow media can accumulate and contaminate future processing
- No seizing or sticking
Documents
Specifications
- ANSI:
- ANSI Class 300
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-494 M30-C
- Collection:
- Figure 0366
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- ISO:
- ISO 9001
- Length:
- 3-1/4 in
- Material:
- Nickel Alloy, Plastic, Monel
- Material Type:
- PTFE
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Valve Body Material:
- Monel
- Valve Body Style:
- Sleeved
- Valve Operator:
- Wrench
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve
- Weight:
- 1.5 lb