3 in. Stainless Steel Wafer PTFE Lever Handle Butterfly Valve
Tufline® 3 in. Stainless Steel Wafer PTFE Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long Life
- Standardized face-to-face dimensions
- Extreme tightness under high pressure and vacuum conditions in both flow directions
- Low weight
- Easy maintenance
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.34
- API:
- API 609
- ASME:
- ASME B16.34, ASME Class 150
- ASTM:
- ASTM A-351 Grade CF-8M
- Clean Bagged:
- No
- Collection:
- Tufline®
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Height:
- 7-31/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-61
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316 SS, PTFE
- Maximum Temperature:
- 450
- Minimum Temperature:
- -50
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve