16 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve
XLD Series 16 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Belleville disc springs provide live loading to ensure a tight top seal
- Triple FKM-ring backup-seal provide a second, third, and fourth line of protection against atmospheric leakage
- The revolutionary PTFE atmosphere seal protects the top seal components and the shaft from atmospheric corrosion
- The in-line resilient seal assembly assures optimum pressure distribution of the body liner to the disc assembly, providing tight sealing under all operating conditions
- The extended body lining assures optimum protection of the FKM-rings from corrosive media
- Blow-out proof design stem and disc are one simple part combined with the anti-blow-out system
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Class 150
- API:
- API 609
- ASTM:
- ASTM A-395
- Clean Bagged:
- No
- Collection:
- XLD Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 20-49/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Material:
- Rubber
- Material Type:
- PFA
- Maximum Temperature:
- 392
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- PFA
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve