1/4 HP 1720 CFM 1.6 Amp Variable Speed 14 in SealedMotor Hi-Temp Axial Air Mover with Built-in Power Outlets for Daisy Chain
1/4 HP 1720 CFM 1.6 Amp Variable Speed 14 in SealedMotor Hi-Temp Axial Air Mover with Built-in Power Outlets for Daisy Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.6
- Application:
- Water Restoration Jobs
- CFM:
- 1720 ft3/min
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cord Length:
- 20 ft
- Height:
- 19-2/5 in
- Horsepower:
- 1/4 hp
- Length:
- 18-3/5 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Axial Air Mover
- RPM:
- 1700
- Type:
- XX35AR
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 17.6 lb
- Width:
- 9-1/5 in