Interface Leveling Analyzer for Royce 25 Sensor
Interface Leveling Analyzer for Royce 25 Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Profiles the entire liquid column of the tank, showing all solids interfaces
- Backlit, graphical display provides menu-driven programming
- Reliably monitor and control the solid/liquid interfaces in settling tanks and clarifiers
- Sensor sold separately
- NEMA 4X enclosure can be mounted on a vertical or horizontal handrail or a wall
- Features digital and analog outputs, a sensor output voltage mode and four programmable set point relays
Specifications
- Brand Model Compatibility:
- Royce 25 Sensor
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Fiberglass
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Product Type:
- Interface Leveling Analyzer
- UL Listed:
- No
- Volts:
- 115/230V