Sensor with 25 ft. Cable Connector for Royce 9100 Dissolved Oxygen Analyzer
Sensor with 25 ft. Cable Connector for Royce 9100 Dissolved Oxygen Analyzer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The model 99 dissolved oxygen sensor features a replaceable DO cartridge was specifically designed to answer the needs of plants which do not want to recharge sensors
Specifications
- Brand Model Compatibility:
- Royce 9100 Dissolved Oxygen Analyzer
- CE Approved:
- No
- Cable Length (ft):
- 25 ft
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Sensor with 25 ft Cable Connector
- UL Listed:
- No