Wall Mount Single Channel Dissolved Oxygen Analyzer with Connector for Royce 96A Dissolved Oxygen Sensor
Wall Mount Single Channel Dissolved Oxygen Analyzer with Connector for Royce 96A Dissolved Oxygen Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controller features menu directing setup and trend graphing on the backlit display, plus simultaneous DO and temperature readout
- Automatic, one step push button calibrates for DO, altitude and salinity
- Model 9200 continuous DO analyzer provides the ultimate level of monitoring accuracy and aeration control
- Accepts model 96A dissolved oxygen sensor - sold separately
- Outputs include digital (RS-485) and (2) 4-20mA signals for dissolved oxygen and temperature, a sensor output voltage mode and four programmable setpoint relays with programmable hysteresis
Specifications
- Brand Model Compatibility:
- Royce 96A Dissolved Oxygen Sensor
- CE Approved:
- No
- EPA Compliant:
- No
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Product Type:
- Wall Mount Single Channel DO Analyzer with Connector
- UL Listed:
- No
- Volts:
- 115/230V