16-1/2 x 5-9/10 in. 1-Bowl Glass Undermount Round Lavatory Sink in Metro Copper
Reflex™ 16-1/2 x 5-9/10 in. 1-Bowl Glass Undermount Round Lavatory Sink in Metro Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Reflex™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Metro Copper
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Glass
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-1/2 in x 15-1/2 in x 5-1/2 in
- Sink Depth:
- 5-9/10 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/2 in x 5-9/10 in
- Vessel Only:
- No
- WaterSense Labeled:
- No