1-1/2 in. Alloy Steel Socket Weld Globe Valve
1-1/2 in. Alloy Steel Socket Weld Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Alloy Steel
- Pressure Class:
- 2700#
- Valve Disc Material:
- Solid
- Valve Operator:
- T-Handle
- Valve Size:
- 1-1/2 in
- Valve Type:
- Globe Valve