1/4 in. Hose Opener 6-Pack CH20 and 3-Pack CH14
1/4 in. Hose Opener 6-Pack CH20 and 3-Pack CH14
Frequently Purchased Together
Product Details
- 1/4" Hose Opener
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Bronze
- Diameter - Inside 1:
- 1/4 in
- Fitting Type:
- Gasket
- Height:
- 1/2 in
- Length:
- 8-1/4 in
- Material:
- Rubber, Brass
- Origin:
- Domestic
- Type:
- R19010
- Weight:
- 1/50 lb
- Width:
- 4 in