Digital Hand Held Vacuum Pressure Gauge
Digital Hand Held Vacuum Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable and cleanable
- Accuracy: +/- 20% of reading
- Shows air and moisture removed from system
- Made in the USA
- Automatic shut-off after 20 minutes
- Calibration standards traceable to NIST
- Low battery indicator
- Auto power off
- Magnetized on back for secure, upright positioning on any magnetized surface
- Approximately 25 hours continuous battery life
Specifications
- Application:
- HVAC
- Battery Size:
- 9V
- CE Approved:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black, Yellow
- Height:
- 2 in
- Length:
- 13 in
- Material:
- Plastic, Rubber, Brass
- Material Type:
- ABS
- Origin:
- Domestic
- Power Source:
- Battery
- Pressure - High:
- 450
- Temperature Range:
- 32 to 122 Deg F
- Tool Type:
- Gauge
- Weight:
- 1.44 lb
- Width:
- 11 in