1/6 hp 900 RPM 115V Blower Motor
1/6 hp 900 RPM 115V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 42
- Horsepower:
- 1/6 hp
- Product Type:
- Blower Motor
- RPM:
- 900
- RPM Range:
- 900-1150
- Volts:
- 115V