26 L Composite Bottle with Lid
26 L Composite Bottle with Lid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For YSI ProSampler P series samplers
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- ProSample P and ProSample P-12
- CE Approved:
- No
- Capacity:
- 26 L
- EPA Compliant:
- No
- Material:
- Composite
- NSF Certified:
- No
- Product Type:
- Bottle, Lid
- UL Listed:
- No