3/4 in. Adapter
3/4 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For all YSI ProSampler portable automatic samplers
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- ProSample Portable Automatic Samplers
- CE Approved:
- No
- EPA Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No