4-Port No-Depth Meter Cable Assembly for ProDSS Meter
4-Port No-Depth Meter Cable Assembly for ProDSS Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor ports on ProDSS 4 port cables are universal, allowing for connection of ProDSS sensors in any sensor port
- Connect ProDSS optical DO, turbidity, conductivity/temperature, pH, pH/ORP, nitrate, ammonium, and chloride sensors in any combination
- Single cable design features universal ports which can accept any 4 sensors
- No depth
- Meter and sensors are sold separately
- A conductivity/temperature sensor (626902) must be installed in a ProDSS 4 port cable for accurate temperature compensation and measurement of all parameters except turbidity and TSS
Specifications
- Brand Model Compatibility:
- ProDSS Meter
- CE Approved:
- No
- Cable Length (ft):
- 65.61 ft
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- 4-Port No-Depth Meter Cable Assembly
- UL Listed:
- No