pH and Temperature Sensor Refill Cable for MultiLab
pH and Temperature Sensor Refill Cable for MultiLab
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensors store their own unique ID with serial number and calibration data
- Sensors can be moved from one instrument to another while maintaining and transmitting their calibration data
- Intelligent digital sensors provide plug and play connectivity with YSI MultiLab instruments
- Store their own unique ID with serial number and calibration data
- Can be moved from one instrument to another while maintaining and transmitting their calibration data
- Provide plug-and-play connectivity with YSI MultiLab instruments and GLP traceability
- YSI refillable, glass, double-junction, 3-in-1 pH electrode
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- MultiLab
- CE Approved:
- No
- Cable Length (ft):
- 5 ft
- Diameter:
- 47/100 in
- EPA Compliant:
- No
- Length:
- 4-18/25 in
- Material:
- Glass
- NSF Certified:
- No
- Product Type:
- pH and Temperature Sensor Refill Cable
- UL Listed:
- No