7.5AH Battery Pack with Connection Cable
7.5AH Battery Pack with Connection Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For all YSI ProSampler portable automatic samplers
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 7.5AH
- Brand Model Compatibility:
- ProSample Portable Automatic Samplers
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Battery Pack
- UL Listed:
- No