Dissolved Oxygen Meter w/ 30 ft. Integral Cable and Galvanic Sensor
Dissolved Oxygen Meter w/ 30 ft. Integral Cable and Galvanic Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EPA compliant
- Rugged, reliable instrument stands up to demanding plant conditions
- Direct replacement for the model 55 and 550A DO meters
- Large, graphic, backlit display makes it easy to read even in low light conditions
- One touch calibration and automatic barometric pressure compensation
- Store up to 50 data sets
- IP67 waterproof, rubber over-molded case ensures durability
- Integral cable with user replaceable DO sensors
- Warranty: 3 year instrument, 2 year cable, 6 month galvanic sensor
- Each kit comes complete with meter with integral cable, sensor and membrane kit, select galvanic if measuring low DO levels or if warm up time is an issue, select polarographic if warm up time is not an issue and longer life is preferred
Specifications
- Battery Size:
- C
- CE Approved:
- Yes
- Cable Length (ft):
- 30 ft
- Depth:
- 2-1/5 in
- EPA Compliant:
- Yes
- Length:
- 8-1/2 in
- Product Type:
- Dissolved Oxygen and Temperature Handheld Instrument with 10-Meter Integral Cable and 2002 Galvanic Sensor Kit
- Waterworks Application:
- Water
- Width:
- 3-27/100 in