Distributor Arm for ProSample Portable Automatic Samplers
Distributor Arm for ProSample Portable Automatic Samplers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For YSI ProSampler P series samplers
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 630134, 630152, 630142 and 630143
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Distributor Arm
- UL Listed:
- No