30 ft. Conductivity, Temperature, Field Probe and Cable Assembly for EC300A and EC300 Conductivity Meters
EcoSense® 30 ft. Conductivity, Temperature, Field Probe and Cable Assembly for EC300A and EC300 Conductivity Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement sensor and cable assembly for YSI EC300A
Documents
Specifications
- Brand Model Compatibility:
- EC300A and EC300 Conductivity Meters
- CE Approved:
- No
- Cable Length (ft):
- 30 ft
- Collection:
- EcoSense®
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Conductivity, Temperature, Field Probe and Cable Assembly
- UL Listed:
- No