30 ft. Probe and Cable Assembly
EcoSense® 30 ft. Probe and Cable Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Field probe with weighted probe guard for YSI DO 200A
Documents
Specifications
- Brand Model Compatibility:
- YSI EcoSense® DO 200A
- CE Approved:
- No
- Cable Length (ft):
- 30 ft
- Collection:
- EcoSense®
- EPA Compliant:
- No
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- Probe Assembly, Cable Assembly
- UL Listed:
- No