Dissolved Oxygen and Temperature Field Cable 12 ft.
EcoSense® Dissolved Oxygen and Temperature Field Cable 12 ft.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Field probe with weighted probe guard for YSI DO 200A
Specifications
- Brand Model Compatibility:
- YSI EcoSense® DO 200A
- Cable Length (ft):
- 13-3/25 ft
- Collection:
- EcoSense®
- EPA Compliant:
- Yes
- Fits Model:
- DO 200A
- Product Type:
- Field Probe with Cable