Dissolved Oxygen and Temperature Field Probe with 30 ft. Cable for EcoSense ODO200 Meter

You last purchased this on
 
YSI

EcoSense® Dissolved Oxygen and Temperature Field Probe with 30 ft. Cable for EcoSense ODO200 Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

EcoSense® Dissolved Oxygen and Temperature Field Probe with 30 ft. Cable for EcoSense ODO200 Meter

  • Fast #
  • Part #Y606304
  • Item #5122051
  • Manufacturer Part #606304
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Field probe with weighted probe guard for YSI ODO200
  • Requires Certification

Specifications

Brand Model Compatibility:
EcoSense® ODO200 Meter
CE Approved:
No
Cable Length (ft):
30 ft
Collection:
EcoSense®
EPA Compliant:
No
NSF Certified:
No
Product Type:
Dissolved Oxygen and Temperature Field Probe with 30 ft Cable
UL Listed:
No